This product requires certification to purchase.

6-1/2 in. Iron Shelf Bracket in Rust

You last purchased this on
 
Signature Hardware

Simple Arch 6-1/2 in. Iron Shelf Bracket in Rust

Brand image
You last purchased this on
 
Signature Hardware

Simple Arch 6-1/2 in. Iron Shelf Bracket in Rust

  • Fast #
  • Part #SH346721
  • Item #7614079
  • Manufacturer Part #346721
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Rust Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Weight capacity per pair is 50 pounds.
  • Requires Certification

Specifications

Capacity:
50 lbs
Collection:
Simple Arch
Color Finish Category:
Browns
Color Finish Name:
Rust
Hardware Type:
Bracket
Height:
6-3/4 in
Length:
6-1/2 in
Material:
Iron
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
3/8 in



Customers Also Bought
1–6 of 18 items
Part #IB150UD
Item #166155
3.3 out of 5 Customer Rating
Requires Certification
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #CP9F
Item #3360
3.5 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH480925
Item #9659804
5 out of 5 Customer Rating
Requires Certification
Part #SH553264CP
Item #10428566
5 out of 5 Customer Rating
Requires Certification
Part #SH465144
Item #9373141
4.5 out of 5 Customer Rating
Requires Certification
Part #HBD7000X39BK
Item #9503162
5 out of 5 Customer Rating
Requires Certification
Part #SH553232RLBG
Item #10427979
3.4 out of 5 Customer Rating
Requires Certification
Part #SH553247MBSN
Item #10428222
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing