SIMPLE SELECT DUAL SHOWER HEAD SHOWER SYSTEM MATTE BLACK

You last purchased this on
 
Signature Hardware

SIMPLE SELECT DUAL SHOWER HEAD SHOWER SYSTEM MATTE BLACK

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

SIMPLE SELECT DUAL SHOWER HEAD SHOWER SYSTEM MATTE BLACK

  • Fast #
  • Part #SHK483688
  • Item #9913425
  • Manufacturer Part #483688
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Single function shower heads (full spray) with easy-clean silicone nozzles.
  • Rough-in Valve: Pressure balanced with integral stops. One-piece cartridge design for ease of maintenance. Back-to-back capability.
  • Dual functionality allows for one or both shower features to run at a time.
  • Adjustable temperature limit stop. Cast bronze body. Quick remove plaster guard. Easy mounting brackets. Valve Dimensions: 4-7/8" L x 4-3/8" W x 5-1/2" D.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Number of Handles:
Single Handle
Shape:
Square
Shower Arm Reach:
7-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No
Type:
SHK483688
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes