Single Function Body Spray in Gunmetal
FundamentALL Single Function Body Spray in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Male connection.
- Jet surface area: 3-9/16"
- Surface depth: 1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CEC Compliant:
- Not for Sale in CA
- Collection:
- FundamentALL
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Flow Rate:
- 2.5 gpm
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UPC:
- 781889972946
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in