This product requires certification to purchase.

Single Function Body Spray in Matte Black

Signature Hardware

FundamentALL Single Function Body Spray in Matte Black

  • Fast #
  • Part #SHBS6040EMB
  • Item #7771775
  • Manufacturer Part #449908
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Body Spray in Matte Black

  • Fast #
  • Part #SHBS6040EMB
  • Item #7771775
  • Manufacturer Part #449908
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Male connection.
  • Jet surface area: 3-1/8" Surface depth: 1/4"
  • Factory installed backflow prevention check valve
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full
UPC:
781889354759
WaterSense Labeled:
No