This product requires certification to purchase.

Single Function Body Spray in Polished Brass

Signature Hardware

FundamentALL Single Function Body Spray in Polished Brass

  • Fast #
  • Part #SHBS6010EPB
  • Item #10510719
  • Manufacturer Part #498093
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Body Spray in Polished Brass

  • Fast #
  • Part #SHBS6010EPB
  • Item #10510719
  • Manufacturer Part #498093
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" Male connection.
  • Jet surface area: 3-9/16"
  • Surface depth: 1/4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CEC Compliant:
Not for Sale in CA
Collection:
FundamentALL
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Installation Type:
Wall Mount
Length:
4-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
UPC:
781889994504
WaterSense Labeled:
No
Width:
4-3/4 in