Single Function Body Spray in Polished Chrome
FundamentALL Single Function Body Spray in Polished Chrome
Package Quantity Info:
Each: 1 Case: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Male connection
- Jet surface area: 3-9/16" Surface depth: 1/4"
- Ball joint: no
- Factory installed backflow prevention check valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- FundamentALL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 781889329900
- WaterSense Labeled:
- No