This product requires certification to purchase.

Single Function Full Showerhead in Polished Chrome

Signature Hardware

Single Function Full Showerhead in Polished Chrome

Brand image
Signature Hardware

Single Function Full Showerhead in Polished Chrome

  • Fast #
  • Part #SHRSB625RCP
  • Item #7246655
  • Manufacturer Part #449685
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single function showerhead, full spray
  • Brass ball joint
  • Easy clean rubber nozzles
  • Shower arm and flange sold separately
  • Factory installed backflow prevention check valve
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.291, ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
IAPMO Listed:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain



Call for Pricing
Call for Pricing