This product requires certification to purchase.

Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

Signature Hardware

FundamentALL Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4080GBG
  • Item #9345445
  • Manufacturer Part #SHHS4080GBG
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4080GBG
  • Item #9345445
  • Manufacturer Part #SHHS4080GBG
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
UL Listed:
No
UPC:
781889681251
WaterSense Labeled:
Yes