This product requires certification to purchase.

Single Function Hand Shower in Gunmetal (Shower Hose Sold Separately)

Signature Hardware

FundamentALL Single Function Hand Shower in Gunmetal (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4030GGM
  • Item #10198506
  • Manufacturer Part #SHHS4030GGM
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Hand Shower in Gunmetal (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4030GGM
  • Item #10198506
  • Manufacturer Part #SHHS4030GGM
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Add a stylish touch to your modern bathroom with the Contemporary Tubular Hand Shower. Available in a variety of finishes, it boasts clean lines for an enduring, minimalist look. Its full spray delivers crisp, reliable flow, while its unique silhouette captures a sleek and sophisticated vibe.
  • Single function hand shower.
  • Easy-clean spray nozzles.
  • Factory installed backflow prevention check valve.
  • Hose sold separately.
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
FundamentALL
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Hand Shower Flow Rate:
1.8 gpm
Height:
8-7/8 in
Hose Included:
No
Length:
1-1/16 in
Pause Control:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
UPC:
781889965634
WaterSense Labeled:
Yes
Width:
1-1/16 in