This product requires certification to purchase.

Single Function Hand Shower in Gunmetal

Signature Hardware

Single Function Hand Shower in Gunmetal

  • Fast #
  • Part #SHHS4170GGM
  • Item #10267946
  • Manufacturer Part #SHHS4170GGM
5 out of 5 Customer Rating
Brand image
Signature Hardware

Single Function Hand Shower in Gunmetal

  • Fast #
  • Part #SHHS4170GGM
  • Item #10267946
  • Manufacturer Part #SHHS4170GGM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single function handshower (full spray)
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Depth:
13/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.8 gpm
Height:
8-7/8 in
Hose Included:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-7/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
UPC:
781889972922
WaterSense Labeled:
Yes
Width:
1-9/16 in