Single Function Hand Shower in Polished Brass
Single Function Hand Shower in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Single function hand shower (full spray).
- Easy-clean spray nozzles.
- Factory installed backflow prevention check valve.
- Hose sold separately.
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-1/16 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-7/8 in
- Length:
- 1-1/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spray Type:
- Full
- Width:
- 1-1/16 in