Single Function Hand Shower in Polished Chrome
Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory installed backflow prevention check valve.
- Hose sold separately.
- Single function hand shower.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 11/16 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 7-1/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in