Single Function Hand Shower in Polished Chrome
Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single function hand shower (full spray).
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 781889972915
- Width:
- 13/16 in