Single Function Showerhead in Brushed Gold
Single Function Showerhead in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Single function rainfall shower head
- Brass ball joint & threaded connection
- Easy clean rubber nozzles
- Easy installation
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes