This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Signature Hardware

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SHRS1025RZBN
  • Item #5058636
  • Manufacturer Part #449614
4 out of 5 Customer Rating
Brand image
Signature Hardware

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SHRS1025RZBN
  • Item #5058636
  • Manufacturer Part #449614
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Less shower arm and flange
  • Brass ball joint
  • Easy clean silicon nozzles
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.10, ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
10
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Rain
UPC:
781889287385