Single Function Showerhead in Brushed Nickel
Single Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For contemporary appeal and a soothing spray pattern, choose the Modern Square Rainfall Shower Head with Wall-Mount Shower Arm
- This fixture is generously sized to create a large, relaxing spray
- It's offered in multiple sizes, flow rates, and finishes to perfectly match your preference and design
- Single function shower head (full spray)
- Brass ball joint & threaded connection
- Brass construction shower arm
- Easy clean rubber nozzles
- Easy installation
- WaterSense certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 2-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 781889287323
- WaterSense Labeled:
- No