This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Signature Hardware

FundamentALL Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SHRSB825RZBN
  • Item #7237942
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #SHRSB825RZBN
  • Item #7237942
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function showerhead, full spray
  • Brass ball joint
  • Easy clean rubber nozzles
  • Shower arm and flange sold separately
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
2-1/16 in
IAPMO Listed:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
8 in