Single Function Showerhead in Chrome
FundamentALL Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single function swivel shower head.
- Easy clean rubber nozzles.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- FundamentALL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7 in
- Faucet Material:
- Plastic
- Height:
- 7 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- UPC:
- 199242008094
- Width:
- 2-7/8 in