This product requires certification to purchase.

Single Function Showerhead in Gunmetal

Signature Hardware

FundamentALL Single Function Showerhead in Gunmetal

  • Fast #
  • Part #SHRSB825RGM
  • Item #11536009
  • Manufacturer Part #SHRSB825RGM
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Showerhead in Gunmetal

  • Fast #
  • Part #SHRSB825RGM
  • Item #11536009
  • Manufacturer Part #SHRSB825RGM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function shower head (full spray).
  • Easy clean rubber nozzles.
  • Brass ball joint.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
FundamentALL
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Faucet Material:
Plastic
Faucet Mount:
Wall Mount, Ceiling Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain, Full
UPC:
199242012145