Single Function Showerhead in Polished Brass
Single Function Showerhead in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Single function shower head (full spray).
- Easy clean rubber nozzles.
- Brass ball joint.
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-3/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- WaterSense Labeled:
- Yes