This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Signature Hardware

FundamentALL Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SHRSB820RGCP
  • Item #7504493
  • Manufacturer Part #449721
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SHRSB820RGCP
  • Item #7504493
  • Manufacturer Part #449721
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass ball joint and threaded connection
  • Easy clean rubber nozzles
  • Shower arm and flange sold separately
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-8/25 in
IAPMO Listed:
Yes
Length:
8 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
781889336960
WaterSense Labeled:
Yes
Width:
8 in