Single Handle Floor Mount Filler in Brushed Nickel (Trim Only)
Single Handle Floor Mount Filler in Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Lever handles only.
- Faucet body sold separately.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Flow Rate:
- 10.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Height:
- 42-5/8 in
- Hose Length:
- 57-5/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Spout Height:
- 37-3/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/2 in
- WaterSense Labeled:
- Yes