Single Handle Floor Mount Filler Set in Chrome - Valve Included
Lentz Single Handle Floor Mount Filler Set in Chrome - Valve Included
Product Details
Product Details
This product includes
Signature Hardware Freestanding Tub Faucet Rough-In Valve
Part #SHFSR2000
Signature Hardware Single Handle Floor Mount Filler in Chrome (Trim Only)
Part #SHLZFS2000GCP
Signature Hardware Knob Handle in Polished Chrome
Part #SHLZFSTFKNOBCP
Specifications
- Collection:
- Lentz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov