This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Signature Hardware

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #SHEL449001PN
  • Item #10351954
  • Manufacturer Part #SHEL449001PN
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #SHEL449001PN
  • Item #10351954
  • Manufacturer Part #SHEL449001PN
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-3/16 in
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-3/16 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
Width:
7-1/4 in