This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim Set in Polished Chrome - 1/2 in. Valve Included

You last purchased this on
 
Signature Hardware

Vilamonte Single Handle Pressure Balancing Valve Trim Set in Polished Chrome - 1/2 in. Valve Included

Brand image
You last purchased this on
 
Signature Hardware

Vilamonte Single Handle Pressure Balancing Valve Trim Set in Polished Chrome - 1/2 in. Valve Included

  • Fast #
  • Part #SHK476118
  • Item #9393060
  • Manufacturer Part #476118
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dual functionality allows for one or both shower features to run at a time
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Adjustable temperature limit stop
  • Cast bronze body
  • Quick remove plaster guard
  • Easy mounting brackets
  • Valve dimensions: 4-7/8 in. L x 4-3/8 in. W x 5-1/2 in. D
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
Part #P40SMAF
Item #33997
4.2 out of 5 Customer Rating
Requires Certification
Part #MAR12788
Item #2239243
4.2 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #PEXPRINGD
Item #9427668
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHVL9005CP
Item #4397964
3.9 out of 5 Customer Rating
Requires Certification
Part #SHVL8030GZBN
Item #7504442
5 out of 5 Customer Rating
Requires Certification
Part #SHVL9005MB
Item #9345454
4.1 out of 5 Customer Rating
Requires Certification
Part #SHVL8010ZBN
Item #4467770
5 out of 5 Customer Rating
Requires Certification
Part #SHVLFS2000GCP
Item #7736021
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2060GMB
Item #9843858
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing