Single Handle Pull Down Kitchen Faucet in Antique Copper

This product has been replaced by

Signature Hardware Antique Copper Pull Down Kitchen Faucet
Signature Hardware Single Handle Pull Down Kitchen Faucet in Antique Copper
Manufacturer Part #SHXCFN107AC
You last purchased this on
 
Signature Hardware

Single Handle Pull Down Kitchen Faucet in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Antique Copper Pull Down Kitchen Faucet
Signature Hardware Single Handle Pull Down Kitchen Faucet in Antique Copper
Manufacturer Part #SHXCFN107AC
Signature Hardware

Single Handle Pull Down Kitchen Faucet in Antique Copper

  • Fast #
  • Part #SHXCFN100AC
  • Item #9606694
  • Manufacturer Part #SHXCFN100AC
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Deck Plate Included:
No
Depth:
5 in
Faucet Connection Size:
1/2 in
Faucet Height:
17-1/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Length (in):
3-3/8 in
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
Maximum Deck Thickness:
3-1/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
9-1/16 in
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No