Single Handle Pull Down Kitchen Faucet in Matte Black/Brushed Gold
Single Handle Pull Down Kitchen Faucet in Matte Black/Brushed Gold
Frequently Purchased Together
Product Details
- Single hole or 3-hole sink installation.
- Deck plate included.
- Metal handle.
- 2-function sprayer stream (Spray & Bubbling).
- Pull-down sprayer hose.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Brushed Gold
- Deck Plate Included:
- Yes
- Escutcheon Width:
- 2-3/8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Length (in):
- 3-1/2 in
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down, Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 8-3/4 in
- Spray Type:
- Full Spray
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No