Single Handle Pull Down Kitchen Faucet in Matte Black

You last purchased this on
 
Signature Hardware

Single Handle Pull Down Kitchen Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #SHXCCB107MB
  • Item #9832961
  • Manufacturer Part #SHXCCB107MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Single hole or 3-hole sink installation
  • Deck plate included
  • Metal handle
  • 2-function sprayer stream (spray & bubbling)
  • Pull-down sprayer hose
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Escutcheon Width:
2-3/8 in
Faucet Connection Size:
3/8 in
Faucet Height:
20-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Length (in):
3-1/2 in
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Global
Side Spray:
No
Spout Height:
9 in
Spout Reach:
8-3/4 in
Spray Type:
Full Spray
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No