Single Handle Single Function Shower System Set in Polished Chrome - 1/2 in. Valve Included
Single Handle Single Function Shower System Set in Polished Chrome - 1/2 in. Valve Included
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
Signature Hardware One Handle Single Function Shower Faucet (Trim Only)
Part #SHLE8020GCP
- One-piece cartridge design for ease of maintenance.
- Back-to-back capability.
- Pressure balance valve with integral stops.
- Easy mounting brackets.
- Adjustable temperature limit stop.
- Quick remove plaster guard.
- Cast bronze valve body.
- Ceramic disc valve cartridge.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Faucet Type:
- Shower System
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Type:
- Shower System
- Valve Body Material:
- Bronze
- WaterSense Labeled:
- Yes