Single Handle Spring Kitchen Faucet in Stainless Steel
Single Handle Spring Kitchen Faucet in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Single handle kitchen faucet.
- Lead-Free body.
- Metal lever handle.
- Faucet head features control for spray or aerated stream.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 5/8 in
- Faucet Height:
- 23-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- Spring