Single Handle Valve Trim in Aged Brass
Single Handle Valve Trim in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- All dimensions are +/- 1/2".
- Metal handle.
- Metal Escutcheon.
- Not intended as a shut off valve.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 4-5/16 in
- Escutcheon Height:
- 5/16 in
- Escutcheon Width:
- 4-5/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- WaterSense Labeled:
- No