Sink Grid for SHGR1B2522
Sink Grid for SHGR1B2522
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible with 25" Totten Kitchen Sink. (SHG2014)
- Dishwasher safe.
- Grid helps prevent sink scratches.
Documents
Specifications
- Brand Model Compatibility:
- SHGR1B2522
- Color Finish Category:
- Stainless Steel
- Depth:
- 1 in
- Height:
- 1 in
- Length:
- 20-3/8 in
- Product Type:
- Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- UPC:
- 781889371343
- Width:
- 14-1/2 in