Sink Top Switch Button in Stainless Steel
This product has been replaced by
Manufacturer Part #SHAS202ZSS
Sink Top Switch Button in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 60730
- UPC:
- 781889852910