This product requires certification to purchase.

Air Switch in Polished Nickel

Signature Hardware

SinkTop Switch™ Air Switch in Polished Nickel

  • Fast #
  • Part #SHK450086
  • Item #8489518
  • Manufacturer Part #SH450086
5 out of 5 Customer Rating
Brand image
Signature Hardware

SinkTop Switch™ Air Switch in Polished Nickel

  • Fast #
  • Part #SHK450086
  • Item #8489518
  • Manufacturer Part #SH450086
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
    Pick Up  Not Available
    Not available in IL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in IL

Product Details

Product Details

  • Air-activated.
  • Air switch button dimensions : 1-13/16" W x 3-5/8" H.
  • Max countertop thickness: 2"
  • Mounts easy to sink or countertop.
  • Power module dimensions: 5-3/8" H x 2-3/4" W x 1-3/4" D
  • Tube length is 70-7/8.
  • Requires Certification

Specifications

Collection:
SinkTop Switch™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3-5/8