25 x 22 in. 4-Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink
Sitka 25 x 22 in. 4-Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Installation Type: drop-in or undermount
- Minimum Cabinet Size: 27”.
- Type 304 stainless steel.
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
- Sound absorption pads on the underside of sink.
- Has an undercoating to prevent condensation buildup.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2017
- Collection:
- Sitka
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Length:
- 25
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 17 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 781889842003
- Width:
- 22