This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

Signature Hardware

Sitka 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #SHSKS6032LWH
  • Item #7033357
  • Manufacturer Part #447041
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Sitka 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #SHSKS6032LWH
  • Item #7033357
  • Manufacturer Part #447041
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All dimensions (± 1/2").
  • Textured slip-resistant bottom.
  • Pre-leveled base.
  • Soaking - No air feature.
  • Drain is located on left hand side of bathtub once installed
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.7-2012
Above Floor Rough:
No
Application:
Residential
Basin Length:
44-7/8 in
Basin Shape:
Rectangle
Basin Width:
22-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10-12, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
64 gal
Collection:
Sitka
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
IAPMO Listed:
No
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
20-3/4 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
15-3/4 in
UL Listed:
No
UPC:
781889310144
Weight:
90 lb
cUPC Certified:
No