60 x 32 in. Air Bath Alcove Bathtub Left Drain in White
Sitka 60 x 32 in. Air Bath Alcove Bathtub Left Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
- Overall Tub Size (Length x Width): 60 in x 32 in
- Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
- Drain is located on left hand side of bathtub once installed
- Air baths feature 65 small holes around the inside of the tub basin which release thousands of microbubbles and envelop your whole body in a truly unique hydrotherapy experience
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7-2012
- Application:
- Residential
- Basin Length:
- 44-7/8
- Basin Width:
- 22-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CSA Certified:
- CSA B45.10-12, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 62 gal
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 20-3/4
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Acrylic
- Number of Jets:
- 56
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 20-3/4
- Overall Length:
- 60
- Overall Width:
- 32
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889310540
- Weight:
- 105
- Width:
- 32