60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Sitka 60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Designed to be dropped into an existing frame/tub platform; this provides an integrated look that adds a level of luxury to any bathroom
- Overall Tub Size (Length x Width): 60 in x 36 in
- Soaking Depth: 19-1/4 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- Whirlpool baths feature powerful jets, strategically placed around the tub, to provide a deep massage to tired and sore muscles
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- ASME:
- ASME A112.19.7-2012
- Application:
- Residential
- Basin Length:
- 41-1/2
- Basin Shape:
- Rectangle
- Basin Width:
- 26-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10-12 (R2017), CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 65 gal
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 23
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 60
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23
- Overall Length:
- 60
- Overall Width:
- 36
- Overflow Type:
- Round
- PipeTubing Size:
- 1-1/2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Location:
- Right
- Soaking Depth:
- 19-1/4
- UL Listed:
- UL 1795
- UPC:
- 781889310304
- Volts:
- 120V
- Weight:
- 112
- Width:
- 36
- cUPC Certified:
- Yes