This product requires certification to purchase.

3-1/4 in. Cast Iron Shelf Bracket in Rust

Signature Hardware

Small Honeycomb 3-1/4 in. Cast Iron Shelf Bracket in Rust

Brand image
Signature Hardware

Small Honeycomb 3-1/4 in. Cast Iron Shelf Bracket in Rust

  • Fast #
  • Part #SH346714
  • Item #7696600
  • Manufacturer Part #346714
4.1 out of 5 Customer Rating
3-1/4 in. Cast Iron Shelf Bracket

X Points

Color Finish Name: Rust Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bracket is 1-1/2" wide where the mounting screws are placed.
  • Sold individually.
  • Weight capacity per pair is 20 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
20 lbs
Collection:
Small Honeycomb
Color Finish Category:
Browns
Color Finish Name:
Rust
Hardware Type:
Bracket
Height:
4 in
Length:
3-1/4 in
Material:
Cast Iron
Width:
7/8 in



Ferguson Loader Loading animation for Ferguson.com