Small Metal and Porcelain Handle in Chrome - Set of 2
Small Metal and Porcelain Handle in Chrome - Set of 2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- Material:
- Metal, Porcelain
- Number of Handles:
- Two Handle
- UPC:
- 781889506103
- WaterSense Labeled:
- No