Small Solid Brass Rim Lock Latch Set with Left Hand Knob in Black with Antique Brass
Small Solid Brass Rim Lock Latch Set with Left Hand Knob in Black with Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass.
- Includes two knobs, rim latch, catch plate and knob escutcheon.
- This rim latch is fully reversible.
- Overall dimensions: 2-3/8" L x 3/4" W (front to back) x 2-1/8" H.
- Keeper measures 7/8" L x 3/4" W (front to back) x 2-1/8" H.
- 1-5/8" latch backset.
- Left handing.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- Spindle is 4-1/2" in length with 16 threads per inch.
- Installation hardware included.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass, Black
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Latch, Knob
- Handle Material:
- Porcelain
- Height:
- 2-1/8 in
- Length:
- 2-3/8 in
- Lock Type:
- Rim Lock
- Material:
- Brass
- Size:
- 1-5/8 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889532126
- Width:
- 3/4 in