This product requires certification to purchase.

Soap Lotion Dispenser in Polished Chrome

Signature Hardware

Soap Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #SHSD1166CP
  • Item #5134483
  • Manufacturer Part #SHSD1166CP
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Soap Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #SHSD1166CP
  • Item #5134483
  • Manufacturer Part #SHSD1166CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
12.5 oz
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
10-3/16 in
Length:
1-3/4 in
Material:
Brass
Number of Holes:
1 Hole
UPC:
781889292693