Soap Lotion Dispenser in Stainless Steel

This product has been replaced by

Signature Hardware Stainless Steel 12.5 oz. Brass Soap Dispenser
Signature Hardware 12.5 oz. Brass Soap Dispenser in Stainless Steel
Manufacturer Part #SHSD1166ZSS
You last purchased this on
 
Signature Hardware

Soap Lotion Dispenser in Stainless Steel

  • Fast #
  • Part #SHSD1166SS
  • Item #5134468
  • Manufacturer Part #SHSD1166SS
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel 12.5 oz. Brass Soap Dispenser
Signature Hardware 12.5 oz. Brass Soap Dispenser in Stainless Steel
Manufacturer Part #SHSD1166ZSS
Signature Hardware

Soap Lotion Dispenser in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Capacity:
12.5 oz
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Handle Material:
Metal
Height:
10-3/16 in
Length:
1-3/4 in
Material:
Brass
Number of Holes:
1 Hole
Origin:
Global
Width:
4-1/4 in