This product requires certification to purchase.

Soap or Lotion Dispenser in Aged Brass

Signature Hardware

Contemporary Soap or Lotion Dispenser in Aged Brass

  • Fast #
  • Part #SHSD1188XAGBR
  • Item #9832079
  • Manufacturer Part #SHSD1188XAGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Contemporary Soap or Lotion Dispenser in Aged Brass

  • Fast #
  • Part #SHSD1188XAGBR
  • Item #9832079
  • Manufacturer Part #SHSD1188XAGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Contemporary
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Height:
13-1/2 in
Installation Type:
Deck Mount
Length:
1-3/4 in
Material:
Metal
Maximum Deck Thickness:
2-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
2-3/4 in
Spout Reach:
3-5/8 in
UPC:
781889885161