This product requires certification to purchase.

Soap or Lotion Dispenser in Antique Copper

You last purchased this on
 
Signature Hardware

Soap or Lotion Dispenser in Antique Copper

  • Fast #
  • Part #SHSD1144XAC
  • Item #9832078
  • Manufacturer Part #SHSD1144XAC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Soap or Lotion Dispenser in Antique Copper

  • Fast #
  • Part #SHSD1144XAC
  • Item #9832078
  • Manufacturer Part #SHSD1144XAC
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic bottle & tube.
  • 2-1/2" Maximum counter/sink thickness.
  • Dispenser height: 3".
  • Dispenser spout reach: 4-1/2".
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Height:
13 in
Installation Type:
Deck Mount
Length:
2 in
Material:
Metal
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
2-1/8 in
Spout Reach:
3-1/2 in
Width:
4-1/2 in