Soap or Lotion Dispenser in Gunmetal
Soap or Lotion Dispenser in Gunmetal
Frequently Purchased Together
Product Details
Product Details
- Plastic bottle & tube.
- 2-1/2" Maximum counter/sink thickness.
- Dispenser height: 3".
- Dispenser spout reach: 4-1/2".
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Height:
- 13 in
- Installation Type:
- Deck Mount
- Length:
- 2 in
- Material:
- Metal
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 3-1/2 in
- Width:
- 4-1/2 in