36 x 36 x 7/8 in. Round Decorative Vanity Mirror in Black Powder Coat
Sobb 36 x 36 x 7/8 in. Round Decorative Vanity Mirror in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Horizontal Mounting is 2-1/2" with four holes.
- Durable French cleat mounting system included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Sobb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 7/8 in
- ETL Listed:
- No
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Round
- Size:
- 36 in x 36 in x 7/8 in
- Style:
- Traditional
- UL Listed:
- No
- UPC:
- 781889416402
- Weight:
- 17 lb
- Width:
- 36 in