This product requires certification to purchase.

36 x 36 x 7/8 in. Round Decorative Vanity Mirror in Gold Leaf

You last purchased this on
 
Signature Hardware

Sobb 36 x 36 x 7/8 in. Round Decorative Vanity Mirror in Gold Leaf

  • Fast #
  • Part #SH450592
  • Item #8390364
  • Manufacturer Part #450592
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Sobb 36 x 36 x 7/8 in. Round Decorative Vanity Mirror in Gold Leaf

  • Fast #
  • Part #SH450592
  • Item #8390364
  • Manufacturer Part #450592
4 out of 5 Customer Rating

X Points
Color Finish Name: Gold Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Horizontal Mounting is 2-1/2" with four holes.
  • Durable French cleat mounting system included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Sobb
Color Finish Category:
Gold Tones
Color Finish Name:
Gold Leaf
Depth:
7/8 in
ETL Listed:
No
Height:
36 in
Installation Type:
Wall Mount
Material:
Iron
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Shape:
Round
Size:
36 in x 36 in x 7/8 in
Style:
Traditional
UL Listed:
No
Weight:
17 lb
Width:
36 in