60 x 30-1/2 in. Freestanding Bathtub End Drain in White
Socorro 60 x 30-1/2 in. Freestanding Bathtub End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overflow option: includes Standard overflow, which remains open to allow water into the drain.
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 60 in x 30-1/2 in
- Soaking Depth: 16-5/8 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Constructed from Grade A vitreous china and finished with a non-porous ultra durable glaze
- Slipper
- Pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 38 in
- Basin Width:
- 15-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 42 gal
- Clawfoot Included:
- No
- Collection:
- Socorro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 31-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 60 in
- Overall Width:
- 30-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 16-5/8 in
- UL Listed:
- No
- UPC:
- 781889475126
- Weight:
- 407 lb