This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Antique Copper

Signature Hardware

Southgate Single Handle Pull Down Kitchen Faucet in Antique Copper

  • Fast #
  • Part #SH434080
  • Item #7700429
  • Manufacturer Part #434080
5 out of 5 Customer Rating
Brand image
Signature Hardware

Southgate Single Handle Pull Down Kitchen Faucet in Antique Copper

  • Fast #
  • Part #SH434080
  • Item #7700429
  • Manufacturer Part #434080
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lake Worth, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pull-out sprayer has stream and spray aerators.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Southgate
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
9 in
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
781889510971